Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum

  • Mfr # TH1110-LH-AL

  • Zoro # G701860733


product price:  $17.69
/ea

Key Features

Door Hinge Type
Accessory
Material
Metal
Finish
Silver
Frame Leaf Width
2 in
Frame Leaf Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH1110-LH-AL
Zoro #
G701860733
UPC #
704780139751
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Width
2 in
Frame Leaf Height
3 in
Door Leaf Width
1.75 in
Door Leaf Height
3 in

Details

Item
Door Hinge
Door Hinge Type
Accessory
Material
Metal
Finish
Silver

Description

The Global Door Controls arch/vista wall style offset left hand pivot comes in an aluminum finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Pivots replace most major door manufacturers. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install. One set per package.


  • •Offset door pivots - left-handed - Arch/Vistawall style
  • •Completely tamper proof, yet easily removable
  • •Door pivots are weather resistant for use on exterior doors
  • •3/4 in. offset pivots for aluminum doors and frames
  • •Advised for 1/8 in. recessed door applications
  • •Suitable for 83 in. aluminum doors weighing up to 125 lbs.
  • •Smoothly operates pivot doors with full race ball bearing design
  • •Entire weight of the doors rests on floor-mounted pivot, preventing sagging
  • •Crafted with aluminum casing for more durability and lightness
  • •Engineered with a weather resistant feature
  • •Easily removable and replaceable while completely tamper-proof in unlocked position
  • •Provides a high level of security when using Adams Rite (A/R) cam
  • •Easy installation
  • •Height of vertical adjustment: 1/8 in.
  • •Comes left-handed
  • •Aluminum finish
  • •One set is sold per package

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.