Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic

  • Mfr # TH1110-RH-DU

  • Zoro # G801861050


product price:  $18.55
/ea

Key Features

Door Hinge Type
Accessory
Material
Steel
Finish
Duronotic
Frame Leaf Width
2 in
Frame Leaf Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1110-RH-DU
Zoro #
G801861050
UPC #
704780139799
Country of Origin
Taiwan, Province of China

Dimensions

Frame Leaf Width
2 in
Frame Leaf Height
3 in
Door Leaf Width
1.75 in
Door Leaf Height
3 in

Details

Door Hinge Type
Accessory
Material
Steel
Finish
Duronotic
Item
Door Hinge

Description

The Global Door Controls arch/vista wall style offset right hand pivot comes in a Duranodic finish and is used for both flush face frame installation and 1/8 in. recessed door applications. Suitable for aluminum doors weighing up to 125 lbs. These pivots are engineered and designed for durability, style, and are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.