
Arch/Vistawall Style Offset Pivot Non-Handed in Duranodic
Mfr # TH1109-DU
Zoro # G801860879
product price: $14.39
/eaKey Features
Finish
Duronodic
Door Leaf Width
2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1109-DU
Zoro #
G801860879
UPC #
704780139645
Country of Origin
Taiwan, Province of China
Dimensions
Door Leaf Width
2 in
Details
Finish
Duronodic
Material
Aluminum
Description
Door pivot hinges used for both flush face frame Vistawall installation and Kawneer 1/8" recessed door applications. Pivots replace most major door manufacturers. Suitable for doors weighing up to 125 pounds. These pivots are engineered for durability, style, and are easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.