Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
Bright Brass Convex Wall Mounted Door Stop
- Mfr # GH-DS406-US3
- Zoro # G523390722
product price:Â
$
1.79
/ea
Sold in multiples of 5 for
$8.95
Key Features
Width
3 in
Color
Gold
Height
4 in
Finish
Bright Brass
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-DS406-US3
- Zoro #
- G523390722
- UPC #
- 704780183440
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Height
- 4 in
- Length
- 3 in
Details
- Color
- Gold
- Finish
- Bright Brass
- Item
- Wall Stop
- Material
- Zinc
Description
Our Trans-Atlantic wall mounted door stop is made of wrought steel and cast brass. It features a rubber stopper on the front face of each one of our stops. Although it perfectly suits for residential applications, but these door stops are specifically designed to withstand very heavy usage that is normally seen in commercial settings. Items are available in Bright Brass finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.