Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bright Brass Residential Entry Door Knob

  • Mfr # GLS53PDBAL-605

  • Zoro # G021841924


product price: $9.15
/ea

Key Features

Style
Classic
Backset
Adjustable
Strike Type
Round corner
Number of Keys
2
Outside Width
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS53PDBAL-605
Zoro #
G021841924
UPC #
704780128649
Country of Origin
China

Dimensions

Outside Width
2.625 in
Required Door Thickness
1.375 in. to 1.875 in.
Outside Depth
6.625 in
Outside Height
2.625 in

Details

Style
Classic
Backset
Adjustable
Strike Type
Round corner
Number of Keys
2
Lockset Grade
ANSI Grade 3 (Good)
Features
Easy Installation
Type
Keyed
Lockset Finish
Bright Brass
Color
Brass
Material
Metal
Includes
Installation Instructions;Hardware
Item
Keyed Knobs

Description

This model of the Global Door Controls residential entry knob comes in a bright brass finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. The knob can be locked or unlocked by key on the outside, or turn button on the inside. With the easy installation and classic styling this item is a great fit for traditional or contemporary homes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.