
Bright Brass Residential Passage Hall/Closet Door Knob
Mfr # GLS10SBAL-605
Zoro # G821841827
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Lockset Grade
ANSI Grade 3 (Good)
Height
2.625 in
Lockset Finish
Bright Brass
Type
Unkeyed
Width
2.625 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLS10SBAL-605
Zoro #
G821841827
UPC #
704780127765
Country of Origin
China
Dimensions
Height
2.625 in
Width
2.625 in
Required Door Thickness
1.375 in. to 1.875 in.
Details
Lockset Grade
ANSI Grade 3 (Good)
Lockset Finish
Bright Brass
Type
Unkeyed
Backset
Adjustable
Features
Rekeying Lock
Application
Interior
Style
Classic
Includes
Hardware
Material
Metal
Color
Brass
Strike
Round corner
Description
This model of the Global Door Controls residential passage knob comes in a bright brass finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. Since there is no locking mechanism, the knob is best utilized when functioning on a hall or closet door. With the easy installation and classic styling this item is a great fit for traditional or contemporary homes.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.