Brushed Chrome Residential Keyed Entry Door Knob

  • Mfr # GLS53PDBAL-626

  • Zoro # G021841931


product price: $15.69
/ea

Key Features

Includes
Hardware
Number of Keys
2
Lockset Grade
ANSI Grade 3 (Good)
Type
Keyed
Outside Width
2.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLS53PDBAL-626
Zoro #
G021841931
UPC #
704780128663
Country of Origin
China

Dimensions

Outside Width
2.625 in
Outside Height
2.625 in
Outside Depth
6.5 in
Required Door Thickness
1.375 in. to 1.875 in.

Details

Includes
Hardware
Number of Keys
2
Lockset Grade
ANSI Grade 3 (Good)
Type
Keyed
Features
Rekeying Lock
Style
Classic
Item
Keyed Knobs
Material
Metal
Backset
Adjustable
Strike Type
Round corner
Lockset Finish
Brushed Chrome
Color
Chrome

Description

This model of the Global Door Controls residential entry knob comes in a brushed chrome finish to bring style and sophistication to any range of home decor styles. The knob exceeds ANSI and BHMA standards for Grade 3 residential applications. The knob can be locked or unlocked by key on the outside, or turn button on the inside. With the easy installation and classic styling this item is a great fit for traditional or contemporary homes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.