Commercial ADA Grade 1 Door Closer in Aluminum with Adjustable Spring Tension - Sizes 1-4

  • Mfr # TC201ADA-AL

  • Zoro # G701860641


product price:  $79.94
/ea
Free Shipping & Returns

Key Features

Color
Aluminum
Finish
Silver
Housing Depth
1.5 in
Housing Height
3 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC201ADA-AL
Zoro #
G701860641
UPC #
704780134367
Country of Origin
China

Dimensions

Housing Depth
1.5 in
Housing Height
3 in
Width
9.75 in

Details

Color
Aluminum
Finish
Silver
Material
Metal
Location Type
Residential
Type
Other Door Hardware

Description

The Global Door Controls TC201ADA series are the most versatile closer, able to accommodate the requirements of any field application. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. They're made from solid aluminum for more longevity. Moreover, the spring tension is adjustable and comes in sizes 1-4. Items are available in two finishes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Heavy-duty aluminum construction with adjustable spring tension
  • •Adjustable control sweep and latch closing speeds
  • •Meets the performance standards Grade 1, ANSI BHMA A156.4
  • •Recommended for interior doors requiring less than 5 lbs. of opening force and exterior doors requiring less than 8.5 lbs.
  • •Made from aluminum alloy body
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Supplied with both wood and machine screws
  • •Fits with doors weighing up to 243 lbs.
  • •Packed for standard and top jamb mounting
  • •Includes three independent valves control sweep, latch closing speeds and backcheck
  • •Adjustable backcheck speed
  • •Aluminum finish
  • •Conforms to handicap code requirements
  • •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
  • •Body length : 9-7/8 in.
  • •UL listed R7483
  • •ADA compliant
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.