Commercial ADA Grade 1 Slim Line Door Closer in Duronodic - Sizes 1-4

  • Mfr # TC411-DU

  • Zoro # G601861151


product price:  $107.43
/ea
Free Shipping & Returns

Key Features

Color
Duronotic
Finish
Brown
Housing Depth
3.5 in
Housing Height
2.25 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC411-DU
Zoro #
G601861151
UPC #
704780185208
Country of Origin
China

Dimensions

Housing Depth
3.5 in
Housing Height
2.25 in
Width
12.25 in

Details

Color
Duronotic
Finish
Brown
Material
Metal
Type
Door Closer
Door Handing
Universal
Location Type
Commercial

Description

The Global Door Controls TC411 series have a full selection of accessories to accommodate the requirements of any door application. This series meet the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications, especially when there's a modern new renovation. They're constructed from solid aluminum for more strength and durability. Moreover, the spring tension is adjustable and comes in sizes 1-4. Items are available in two finishes : Aluminum and Duronodic. This model carries a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Heavy-duty aluminum construction with adjustable spring tension
  • •Adjustable control sweep, latch closing and backcheck speeds
  • •Meets the performance standards of Grade 1, ANSI BHMA A156.4
  • •Recommended for use on commercial, architectural and institutional applications
  • •Ideal for new constructions and renovations
  • •Made from aluminum alloy body
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Supplied with both wood and machine screws
  • •Fits with doors weighing up to 243 lbs.
  • •Tri packed - regular, top jamb, parallel arm mount
  • •Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
  • •Adjustable backcheck speed
  • •Includes a narrow cover
  • •Duronodic finish
  • •CTC Hole Pattern: 12 in. x 3/4 in.
  • •UL listed R7483
  • •ADA compliant
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.