Commercial Grade 3 Door Closer with Backcheck in Aluminum, Size 3, TC2200 Series

  • Mfr # TC2203-BC-AL

  • Zoro # G601860833


product price: $92.03
/ea
Free Shipping & Returns

Key Features

Color
Metallics
Finish
Aluminium
Housing Depth
1.75 in
Housing Height
3 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2203-BC-AL
Zoro #
G601860833
UPC #
704780134893
Country of Origin
China

Dimensions

Housing Depth
1.75 in
Housing Height
3 in
Width
8.875 in

Details

Color
Metallics
Finish
Aluminium
Material
Metal
Type
Door Closer
Series
TC2200
Location Type
Commercial
Door Handing
Universal

Description

The Global Door Controls TC2200 series are considered as the most economically priced streamline closers. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. This type of door closers has variant functional utility to accomodate the requirements of any field installation. They're constructed from solid aluminum for more durability. Moreover, the spring tension is adjustable and comes in sizes 2-5. Items are available in two finsihes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Heavy-duty aluminum construction
  • •Adjustable control sweep, latch closing and backcheck speeds
  • •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
  • •Recommended for use on aluminum store front, wooden or hollow metal doors
  • •Made from aluminum alloy body
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Supplied with both wood and machine screws
  • •Fits with doors weighing up to 243 lbs.
  • •Packed for standard and top jamb mounting
  • •Includes three independent valves control sweep, latch closing speeds and backcheck
  • •Adjustable backcheck speed
  • •Aluminum finish
  • •Provides narrow styling and has a full selection of accessories
  • •CTC Hole Pattern: 8-7/8 in. x 3/4 in.
  • •Body length : 8-7/8 in.
  • •UL listed R7483
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.