
Commercial Grade 1 Door Closer in Duronodic with Backcheck - Size 3
Mfr # TC203-BC-DU
Zoro # G201860950
product price: $51.80
/eaKey Features
Color
Duronotic
Finish
Bronze
Housing Depth
1.5 in
Housing Height
3 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC203-BC-DU
Zoro #
G201860950
UPC #
704780184911
Country of Origin
China
Dimensions
Housing Depth
1.5 in
Housing Height
3 in
Width
9.75 in
Details
Color
Duronotic
Finish
Bronze
Material
Aluminum
Type
Door Closer
Door Handing
Universal
Location Type
Commercial
Description
The Global Door Controls TC203 series are the most versatile closer, able to accommodate the requirements of any field application. This series meets the performance standards of Grade 1 door closers. Items are highly recommended for commercial applications. They're made from solid aluminum for more longevity. Moreover, the spring tension is adjustable and comes in sizes 2-5. Items are available in two finishes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.
- •Heavy-duty aluminum construction
- •Adjustable control sweep, latch closing and backcheck speeds
- •Meets the performance standards of Grade 1 and ANSI BHMA A156.4
- •Recommended for use on aluminum store front, wooden or hollow metal commercial doors
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 243 lbs.
- •Packed for standard and top jamb mounting
- •Includes three independent valves control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Duronodic finish
- •Provides narrow styling and has a full selection of accessories
- •CTC Hole Pattern: 9-1/16 in. x 3/4 in.
- •Body length : 9-7/8 in.
- •UL listed R7483
- •5 Year mechanical warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.