
Commercial Grade 3 Door Closer with Backcheck and Parallel Arm Bracket in Duronodic-Size 4
Mfr # TC2204-BC-PA-DU-H
Zoro # G821841704
product price:Â $69.90
/eaKey Features
Holding Force (Lb.)
243 lb
Closer Type
Non-Hold Open
Width
9.75 in
Material
Aluminum
Features
Adjustable Closing Speed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC2204-BC-PA-DU-H
Zoro #
G821841704
UPC #
704780180692
Country of Origin
Korea, Republic of
Dimensions
Width
9.75 in
Depth
1.75 in
Height
3 in
Length
9.75 in
Spring Size
4
Details
Holding Force (Lb.)
243 lb
Closer Type
Non-Hold Open
Material
Aluminum
Features
Adjustable Closing Speed
Item
Door Closer
Interior/Exterior
Interior/Exterior
Standards
ANSI Certified; BMHA Certified
Color
Duronodic
Finish
Duronodic
Description
The Global Door Controls TC2200 series are considered as the most economically priced streamline closers. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. This type of door closers has variant functional utility to accomodate the requirements of any field installation. They're constructed from solid aluminum for more durability. Moreover, the spring tension is adjustable and comes in sizes 2-5.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.