Commercial Grade 3 Door Closer with Backcheck in Aluminum - Size 4
- Mfr # TC2204-BC-AL
- Zoro # G601861212
Key Features
Specifications
Details
- MFR #
- TC2204-BC-AL
- Zoro #
- G601861212
- UPC #
- 704780134978
- Country of Origin
- China
- Item
- Door Closer
- Closer Mounting Style
- Top Mount
- Closer Type
- Non-Hold Open
- Color
- Silver
- Finish
- Aluminum
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior/Exterior
- Material
- Aluminum
- Location Type
- Commercial
- Door Handing
- Universal
- Type
- Spring
- Standards
- ANSI Certified;BMHA Certified;UL Listed
- Features
- Adjustable Closing Speed
Dimensions
- Housing Depth
- 1.75 in
- Housing Height
- 3 in
- Housing Length
- 9 in
- Width
- 9 in
Description
The Global Door Controls TC2200 series are considered as the most economically priced streamline closers. This series meets the performance standards of Grade 1 and ADA compliant door closers. Items are highly recommended for commercial applications. This type of door closers has variant functional utility to accomodate the requirements of any field installation. They're constructed from solid aluminum for more durability. Moreover, the spring tension is adjustable and comes in sizes 2-5. Items are available in two finsihes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.
- Heavy-duty aluminum construction
- Adjustable control sweep, latch closing and backcheck speeds
- Recommended for use on aluminum store front, wooden or hollow metal doors
- Made from aluminum alloy body
- Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- Supplied with both wood and machine screws
- Fits with doors weighing up to 243 lbs.
- Packed for standard and top jamb mounting
- Includes three independent valves control sweep, latch closing speeds and backcheck
- Adjustable backcheck speed
- Aluminum finish
- Provides narrow styling and has a full selection of accessories
- CTC Hole Pattern: 9-1/6 in. x 3/4 in.
- Body length : 9-7/8 in.
- UL listed R7483
- 5-year mechanical warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.