GLC Series Light-Duty Commercial/Residential Cylindrical Knob, Grade 3 Storeroom in Brushed Chrome

  • Mfr # GLC-5180B-626

  • Zoro # G101860876


product price:  $23.17
/ea

Key Features

Lockset Finish
Silver
Material
Steel
Color
Brushed Chrome
Outside Depth
2.75 in
Location Type
Commercial;Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-5180B-626
Zoro #
G101860876
UPC #
704780180166
Country of Origin
China

Dimensions

Outside Depth
2.75 in
Width (In.)
3 in
Height
3.5 in

Details

Lockset Finish
Silver
Material
Steel
Color
Brushed Chrome
Location Type
Commercial;Residential
Type
Locksets
Item
Passage Knobs
Grade
ANSI Grade 3 (Good)
Style
Modern
Includes
Hardware;Installation Instructions
Features
Rekeying Lock;Easy Installation

Description

The Global Door Controls GLC Series Commercial Door Knob Lockset is ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.


  • •Knob automatically locks from the outside when closed
  • •ANSI A117.1 Grade 3 Certified for residential or commercial use
  • •Easy installation with hardware included
  • •Ideal for doors between 1-3/8 to 1-7/8 in. thick
  • •Backset measures 2-3/4 in.
  • •2-1/8 in. bore hole that retrofits most cylindrical locksets
  • •Durable corrosion resistant steel construction
  • •Heavy duty spring loaded lever
  • •Stainless steel latch projection of 1/2 in.
  • •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
  • •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
  • •Fits 161 Prep doors
  • •Cylinder: Schlage Solid Brass "C" keyway
  • •Key: 2 five pin Nickel Plated
  • •Brushed chrome finish
  • •Storeroom function: will always be locked and a key is needed to open, use for secure areas
  • •Lifetime mechanical, 10 year finish warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.