Zoro Homepage

1 in. Brass Keyed Rim Mortise Cylinder with 5 Pin Keyway in Duronodic

  • Mfr # TH1100-RC-DU

  • Zoro # G901861080


product price: $12.66
/ea

Key Features

Finish
Bronze
Height
1.25 in
Location Type
Residential
Material
Solid Brass
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-RC-DU
Zoro #
G901861080
UPC #
704780139287
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.25 in
Width
1.25 in
Overall Depth
2.5 in

Details

Finish
Bronze
Location Type
Residential
Material
Solid Brass
Color
Duronotic
Type
Accessory
Keyway Type
Schlage
For Use With
Commercial & Residential
Lockset Cylinder Type
Mortise Cylinder

Description

This model of the Global Door Controls rim mortise cylinder comes in a duronodic finish and is normally used on the doors exterior to unlatch a panic device. Features a 5 pin Schlage "C" keyway. Flat cut to size tail piece. Please refer to the Specifications PDF below for further information on this product.


  • •1 in. circular styled rim mortise cylinder
  • •Ideal for commercial storefront applications
  • •Brass construction for increased security and durability
  • •Circular styled rim cylinder, flat cut to size tail piece
  • •Made with brass material to ensure durability and security
  • •Provides a high level of security when using Adams Rite (A/R) cam
  • •Packed with collar ring, mounting plate and 2 screws
  • •Includes 2 keys per cylinder
  • •Key cylinders - 5 pin Schlage "C"
  • •Easy installation
  • •Keyway length: 1 in.
  • •Duronodic finish
  • •Sold as a complete set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.