Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series

  • Mfr # DP-1204-DU

  • Zoro # G921841918


product price:  $13.40
/ea

Key Features

Accessory Type
Drop Plate
Length
9.5 in
Finish
Duronodic
Material
Steel
Color
Duronodic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DP-1204-DU
Zoro #
G921841918
UPC #
704780111672
Country of Origin
China

Dimensions

Length
9.5 in

Details

Accessory Type
Drop Plate
Item
Door Closer
Finish
Duronodic
Material
Steel
Color
Duronodic

Description

This drop plate is compatible with for all models of Global Door Controls TC200 and TC2200 series of door closers. It's used on top jamb mounts that have limited overhead clearance. Moreover, it can be used on a regular arm to clear a mortised stop or holder. Item is available in two finishes : Aluminum and Duronodic.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.