Duronodic Door Closer Drop Plate for the TC2200 / TC2201ADA / TC200 Series

  • Mfr # DP-1214-DU

  • Zoro # G608375323


product price:  $13.40
/ea

Key Features

Accessory Type
Door Closer
Color
Duronotic
Finish
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP-1214-DU
Zoro #
G608375323
UPC #
704780111733
Country of Origin
China

Details

Accessory Type
Door Closer
Color
Duronotic
Finish
Black
Material
Steel

Description

This drop plate is compatible with for all models of Global Door Controls TC200 and TC2200 series of door closers. It suits on doors with narrow top door frames and doors with glass, when the glass interferes with closer mounting. It often matches with metal framed glass store front doors. Also, used to lower a door closer up to 1-1/2 in. Item is available in two finishes : Aluminum and Duronodic.


  • •Useful if frame of your door/stile around the door is too narrow
  • •Mounting hardware included for easy installation
  • •Perfectly paired with our TC2200/TC2201ADA/TC200 Series closers
  • •3-1/4 in. drop plate
  • •9-1/6 in. horizontal closer mounting holes
  • •3/4 in. vertical closer mounting holes
  • •1/8 in. thickness
  • •Packaged with installation screws
  • •Duronodic finish
  • •Compatible with all models of Global Door Controls TC200, TC2200 and TC2201ADA series of door closers
  • •5 Year mechanical warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.