
Duronodic Door Closer Drop Plate for the TC4300 Series Pull Side Mount on Door
Mfr # DP-4300-18DU
Zoro # G921841741
product price: $24.85
/eaKey Features
Accessory Type
Drop Plate
Finish
Duronodic
Length
10 in
Color
Duronodic
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-4300-18DU
Zoro #
G921841741
UPC #
704780186441
Country of Origin
Korea, Republic of
Dimensions
Length
10 in
Details
Accessory Type
Drop Plate
Finish
Duronodic
Color
Duronodic
Material
Steel
Item
Accessory
Description
This drop plate is compatible with all models of Global Door Controls TC-4300 series of door closers. It suits on doors with narrow top door frames or doors with glass, when the glass interferes with closer mounting. Moreover, it can be used on metal framed glass store front doors. Item is available in two finishes: Aluminum and Duronodic.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.