
Duronodic Door Closer Thru Bolts 4-Pack
Mfr # SXN-134-DU
Zoro # G308375319
product price: $5.45
/pk 4, $1.36/eaSold in multiples of 2 for $10.90
Key Features
Accessory Type
Accessory
Color
Duronotic
Finish
Bronze
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SXN-134-DU
Zoro #
G308375319
UPC #
704780134244
Country of Origin
China
Details
Accessory Type
Accessory
Color
Duronotic
Finish
Bronze
Material
Metal
Description
These thru bolts are compatible on all Global Door Controls door closers. Their mounting greatly increases holding strength on aluminum, wooden, and composite doors. This item is sold in a pack of 4. It comes in two finishes: Aluminum and Duronodic.
- •Comes in a pack of 4 thru-bolts
- •Length: 1-3/4 in.
- •Compatible with most Global Door Controls door closer series
- •Each bolt consists of a female threaded barrel and a male threaded screw
- •Sized as 1-3/4 in.
- •Recommended for binding door closers
- •Thru bolt mounting greatly increases holding strength on aluminum, wooden, and composite doors
- •Made from industrial grade aluminum to provide a secure and durable binding
- •Comes in a sleek Duronodic finish
- •Sold in a pack of 4
- •5 Year mechanical warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.