Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
Duronodic Grade 1 Door Closer Cover for TC200 Series
- Mfr # COV-200-DU
- Zoro # G208375310
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Material
Metal
Finish
Duronodic
Length
9.75 in
Color
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COV-200-DU
- Zoro #
- G208375310
- UPC #
- 704780111276
- Country of Origin
- China
- Item
- Sensor Kit
- Material
- Metal
- Finish
- Duronodic
- Color
- Bronze
Dimensions
- Length
- 9.75 in
Description
This door closer cover is compatible with all models of Global Door Controls TC200 series of door closers. The sleek Duronodic finish hides mounting hardware and gives a finished look to closer installations. Complete with durable metal construction, this item is easy to install.
- Durable metal construction
- Provides professional finished look to closer installations
- Cover that hides mounting hardware
- Easy to install
- Comes in a sleek Duronodic finish
- Compatible with all models of Global Door Controls TC200 series of door closers
- 5-year mechanical warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.