Shop GLOBAL DOOR CONTROLS

Duronodic Grade 1 Overhead Concealed Heavy-Duty Door Closer with 90° Swing Radius

  • Mfr # TC7043LP

  • Zoro # G108375304


product price: 
$
106.25
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Mount
Closer Type
Non-Hold Open
Color
Bronze
Finish
Duronodic
Hand Orientation
Non-Handed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC7043LP
Zoro #
G108375304
UPC #
704780137498
Country of Origin
China

Dimensions

Housing Depth
12 in
Housing Height
3 in
Housing Length
3 in
Width
3 in

Details

Item
Door Closer
Closer Mounting Style
Top Mount
Closer Type
Non-Hold Open
Color
Bronze
Finish
Duronodic
Hand Orientation
Non-Handed
Interior/Exterior
Interior/Exterior
Material
Cast Iron
Type
Spring
Location Type
Commercial
Door Handing
Universal
Features
Adjustable Closing Speed
Max. Door Opening
90 Deg
Standards
ANSI Certified;BMHA Certified;UL Listed

Description

The Global Door Controls TC7022 closers own a compact design that offers an excellent "hidden" solution for those who prefer the visual advantages of a concealed door closer. This type of closers is Grade 1 certified. It has multiple spring tensions available to match any door size and weight. This model features a 90° swing radius with adjustable spring tension. Consistent closure speed is assured with its temperature-sensitive hydraulic fluid. Items are only available in Duronodic finish. They carry a 5 Year mechanical warranty to be the guarantee for our clients.


  • Overhead concealed closer with cast iron housing
  • Adjustable latch & closing speeds
  • Recommended for installation in aluminum door frame applications
  • Center-pivoted for single and double acting doors
  • Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • Made from cast iron housing, high tensile steel camshaft and pistons
  • Mounting fits in an aluminum header or transom bar as small as 1-3/4 in. x 4 in.
  • Fits with doors weighing 225 lbs. or more
  • Includes two independent regulated valves for latch and closing speed adjustment
  • Duronodic finish
  • 90 degree back stop with non-hold open closer
  • UL R7483
  • 5-year mechanical warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.