Shop GLOBAL DOOR CONTROLS
See all product information
Create Account
Duronodic Grade 1 Overhead Concealed Medium Duty Door Closer with 90° Swing Radius and Hold Open Arm
Mfr # TC7032LP
Zoro # G101860784
product price:
$
129.71
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Top Mount
Closer Type
Hold Open
Color
Bronze
Finish
Duronodic
Hand Orientation
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC7032LP
- Zoro #
- G101860784
- UPC #
- 704780136965
- Country of Origin
- China
Dimensions
- Housing Depth
- 12 in
- Housing Height
- 3 in
- Housing Length
- 3 in
- Width
- 3 in
Details
- Item
- Door Closer
- Closer Mounting Style
- Top Mount
- Closer Type
- Hold Open
- Color
- Bronze
- Finish
- Duronodic
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior/Exterior
- Material
- Cast Iron
- Door Handing
- Universal
- Type
- Spring
- Location Type
- Commercial
- Max. Door Opening
- 90 Deg
- Standards
- ANSI Certified;BMHA Certified
- Features
- Adjustable Closing Speed
Description
The Global Door Controls TC7022 closers own a compact design that offers an excellent "hidden" solution for those who prefer the visual advantages of a concealed door closer. This type of closers is Grade 1 certified. It has multiple spring tensions available to match any door size and weight. This model features a 90° swing radius with adjustable spring tension. Consistent closure speed is assured with its temperature-sensitive hydraulic fluid. Items are only available in Duronodic finish. They carry a 5 Year mechanical warranty to be the guarantee for our clients.
- Overhead concealed closer with cast iron housing
- Adjustable latch & closing speeds
- Recommended for installation in aluminum door frame applications
- Center-pivoted for single and double acting doors
- Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- Made from cast iron housing, high tensile steel camshaft and pistons
- Mounting fits in an aluminum header or transom bar as small as 1-3/4 in. x 4 in.
- Fits with doors weighing up to 175 lbs.
- Includes two independent regulated valves for latch and closing speed adjustment
- Duronodic finish
- 90 degree back stop with hold open closer
- 5-year mechanical warranty