GLC Series Brushed Chrome Grade 3 Commercial/Residential Dummy Door Lever/Handle

  • Mfr # GLC-5170L-626

  • Zoro # G501860773


product price:  $12.65
/ea

Key Features

Finish
Silver
Color
Brushed Chrome
Material
Steel
Type
Locksets
Location Type
Commercial;Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLC-5170L-626
Zoro #
G501860773
UPC #
704780184508
Country of Origin
China

Details

Finish
Silver
Color
Brushed Chrome
Material
Steel
Type
Locksets
Location Type
Commercial;Residential

Description

The Global Door Controls GLC Series Commercial Lever Lockset is ADA compliant and ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy-duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.


  • •Non-turning handle in which push/pull function is required
  • •ANSI A117.1 Grade 3 Certified for residential or commercial use
  • •Easy installation with hardware included
  • •Ideal for doors between 1-3/8 to 1-7/8 in. thick
  • •Backset measures 2-3/4 in.
  • •2-1/8 in. bore hole that retrofits most cylindrical locksets
  • •Durable corrosion resistant steel construction
  • •Heavy duty spring loaded lever
  • •Stainless steel latch projection of 1/2 in.
  • •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
  • •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
  • •ADA compliant
  • •Fits 161 Prep doors
  • •Dummy function
  • •Brushed Chrome finish
  • •Lifetime mechanical, 10 year finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.