
GLC Series Brushed Chrome Grade 3 Commercial/Residential Entry Door Knob with Lock
Mfr # GLC-5151B-626
Zoro # G901861394
product price: $24.39
/eaKey Features
Lockset Finish
Silver
Material
Steel
Type
Locksets
Width (In.)
3 in
Color
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLC-5151B-626
Zoro #
G901861394
UPC #
704780180159
Country of Origin
China
Dimensions
Width (In.)
3 in
Outside Depth
2.75 in
Height
3.5 in
Details
Lockset Finish
Silver
Material
Steel
Type
Locksets
Color
Brushed Chrome
Location Type
Commercial;Residential
Description
The Global Door Controls GLC Series Commercial Door Knob Lockset is ANSI A117.1 Grade 3 tested and certified. This lockset is designed for use on heavy duty residential and standard commercial applications. Featuring a brushed chrome finish, this sleek and minimalistic lockset design will accommodate any setting.
- •Ideal for entry doors in which locking function is required
- •ANSI A117.1 Grade 3 Certified for residential or commercial use
- •Easy installation with hardware included
- •Ideal for doors between 1-3/8 to 1-7/8 in. thick
- •Backset measures 2-3/4 in.
- •2-1/8 in. bore hole that retrofits most cylindrical locksets
- •Durable corrosion resistant steel construction
- •Heavy duty spring loaded lever
- •Stainless steel latch projection of 1/2 in.
- •ANSI 1-1/4 x 4-7/8 in. strike with curved lip
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •Cylinder: Schlage Solid Brass "C" keyway
- •Key: 2 five pin Nickel Plated
- •Brushed chrome finish
- •Entry function
- •Lifetime mechanical, 10 year finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.