
Heavy Duty Commercial Door Closer in Black, Sizes 1-6
Mfr # TC4300-BLK
Zoro # G908375313
product price:Â $118.15
/ea
Free Shipping & Returns
Key Features
Color
Black
Finish
Black
Housing Depth
3.5 in
Housing Height
2.25 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC4300-BLK
Zoro #
G908375313
UPC #
704780208235
Country of Origin
China
Dimensions
Housing Depth
3.5 in
Housing Height
2.25 in
Width
12.25 in
Details
Color
Black
Finish
Black
Material
Metal
Type
Door Closer
Door Handing
Universal
Location Type
Commercial
Description
The Global Door Controls TC4300 heavy duty door closer comes in a black finish. It is ADA certified with adjustable spring tension sizes 1 through 6. This closer is recommended for use on all glass and aluminum store front doors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.