Zoro Homepage

Keyed Entry Ball Door Knob Lock Exit Device Trim in Aluminum

  • Mfr # TH1100-BALEDALM

  • Zoro # G910875337


product price: $33.59
/ea

Key Features

Lockset Finish
Aluminum
Material
Other
Key Material
Other
Width (In.)
3 in
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-BALEDALM
Zoro #
G910875337
UPC #
704780179412
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
3 in
Length (In.)
2 in
Inside Depth
1 in

Details

Lockset Finish
Aluminum
Material
Other
Key Material
Other
Finish
Aluminum
Color
Silver

Description

The Global Door Controls ball knob trim is a designed accessory to be perfectly paired with any series of "touch" panic bars. It has a durable construction and fits easily where a knob is needed. Moreover, it has a keyed entry function and features a schlage "C" keyway. Item is only available in Aluminum finish.


  • •Surface vertical rod touch bar exit device
  • •Compatible with Global Door Controls EDTBAR series exit devices
  • •Does not include the cylinder
  • •Acts as a push plate trim with hole for cylinder
  • •Cylinder required (not included)
  • •Supplied with instructions for mounting hardware
  • •Easy to install
  • •Duronodic finish
  • •1 Year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.