Left-handed Arch/Vistawall Style Offset Pivotin Aluminum

  • Mfr # TH1110OC-LH-AL

  • Zoro # G501861251


product price:  $32.89
/ea

Key Features

Door Hinge Type
Pivot
Mounting
Surface Mount
Door Leaf Height
3 in
Material
Aluminum
Finish
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH1110OC-LH-AL
Zoro #
G501861251
UPC #
704780185734
Country of Origin
Taiwan, Province of China

Dimensions

Door Leaf Height
3 in

Details

Door Hinge Type
Pivot
Mounting
Surface Mount
Item
Door Hinge
Material
Aluminum
Finish
Aluminum

Description

The Old Castle style offset pivots are used for 1/8" recessed door applications. Suitable for 83" aluminum doors weighing up to 125 pounds. Pivots are engineered and designed for durability, style, and are easy to install.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.