Light Duty Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 2

  • Mfr # TC302-PA-AL

  • Zoro # G201860912


product price:  $38.11
/ea

Key Features

Color
Aluminum
Housing Depth
1.5 in
Housing Height
2 in
Material
Metal
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC302-PA-AL
Zoro #
G201860912
UPC #
704780135449
Country of Origin
China

Dimensions

Housing Depth
1.5 in
Housing Height
2 in
Width
7 in

Details

Color
Aluminum
Finish
Silver
Material
Metal
Location Type
Commercial
Door Handing
Universal
Type
Door Closer

Description

The Global Door Controls TC300 light duty closers are Grade 3 certified. They're commonly used on projects that specify multiple interior closers to address budget concerns. Furthermore, they're an excellent choice for hotels, condominiums, apartment complexes and single-family residences. The spring tension comes in sizes 2, 3 and 4. Items are available in two finishes : Aluminum and Duronodic. They carry a 5 Year mechanical warranty to be the guarantee for our clients.


  • •Light duty aluminum construction
  • •Adjustable control sweep and latch closing speeds
  • •Meets the performance standards of Grade 3 and ANSI BHMA A156.4
  • •Recommended for use on interior and light weight exterior door applications
  • •Requires less space on a door for installation although it has the appearance of a full size closer
  • •Made from aluminum alloy body
  • •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
  • •Fits with doors weighing up to 137 lbs.
  • •Includes two independent regulating valves control sweep and latch speeds
  • •Size 2 for spring tension
  • •Aluminum finish
  • •CTC Hole Pattern: 6-3/8 in. x 3/4 in.
  • •Body length : 7-7/8 in.
  • •UL R7483
  • •5 Year mechanical warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.