Residential Hold Open Mini Door Closer in Gold

  • Mfr # TC901-HO-BRA

  • Zoro # G321841709


product price:  $65.15
/ea

Key Features

Finish
Gold
Material
Metal
Height
2 in
Color
Gold
Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC901-HO-BRA
Zoro #
G321841709
UPC #
704780137788
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Length
9.5 in
Depth
1.25 in
Width
9.5 in

Details

Finish
Gold
Material
Metal
Item
Door Closer
Color
Gold

Description

The Global Door Controls TC901 are considered as mini door closers. This series has a low profile but it's highly recommended for residential applications, especially on wood or metal doors. Items comes in several finishes : Aluminum, Gold, Brown, Black and White. The spring tension comes in size 3. No special tools are required for installation.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.