Residential Non-Hold Open Mini Door Closer in Aluminum
Mfr # TC901-NHO-AL
Zoro # G321841914
product price: $51.05
/eaKey Features
Features
Adjustable Closing Speed
Depth
1.5 in
Spring Size
3
Width
9.5 in
Interior/Exterior
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TC901-NHO-AL
Zoro #
G321841914
UPC #
704780223603
Country of Origin
Korea, Republic of
Dimensions
Depth
1.5 in
Spring Size
3
Width
9.5 in
Height
2 in
Length
9.5 in
Details
Features
Adjustable Closing Speed
Interior/Exterior
Interior/Exterior
Holding Force (Lb.)
150 lb
Material
Metal
Closer Type
Non-Hold Open
Max. Door Opening
110°
Color
Aluminum
Item
Door Closer
Finish
Aluminum
Description
The Global Door Controls TC901 is a compact, low-profile mini door closer ideal for residential wood or metal doors. Designed with spring tension size 3, it offers reliable performance without the need for special installation tools. Available in Aluminum and Brown finishes, it blends seamlessly into any home decor.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.