Residential Non-Hold Open Mini Door Closer in Brown

  • Mfr # TC901-NHO-BR

  • Zoro # G321841815


product price:  $45.00
/ea

Key Features

Interior/Exterior
Interior/Exterior
Holding Force (Lb.)
150 lb
Max. Door Opening
110°
Color
Brown
Spring Size
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC901-NHO-BR
Zoro #
G321841815
UPC #
704780223610
Country of Origin
Korea, Republic of

Dimensions

Spring Size
3
Height
2 in
Depth
1.5 in
Length
9.5 in
Width
9.5 in

Details

Interior/Exterior
Interior/Exterior
Holding Force (Lb.)
150 lb
Max. Door Opening
110°
Color
Brown
Finish
Brown
Closer Type
Non-Hold Open
Features
Adjustable Closing Speed
Item
Door Closer
Material
Metal

Description

The Global Door Controls TC901 is a compact, low-profile mini door closer ideal for residential wood or metal doors. Designed with spring tension size 3, it offers reliable performance without the need for special installation tools. Available in Aluminum and Brown finishes, it blends seamlessly into any home decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.