Right Door Stop in Brushed Chrome
Mfr # TH1100-RDS-US26D
Zoro # G621841683
product price: $2.89
/eaSold in multiples of 4 for $11.56
Key Features
Holder Projection
2.5 in
Height
3 in
Material
Aluminum
Width
2 in
Finish
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-RDS-US26D
Zoro #
G621841683
UPC #
704780180807
Country of Origin
Taiwan, Province of China
Dimensions
Height
3 in
Width
2 in
Details
Holder Projection
2.5 in
Material
Aluminum
Item
Door Stop
Finish
Brushed Chrome
Color
Chrome
Description
The Global Door Controls TH1100-RDS is a right-hand doorstop designed to protect walls and hardware in high-traffic commercial environments. Crafted from durable aluminum with a sleek brushed chrome finish, it offers a clean, professional look while withstanding daily wear. Its reliable construction and easy installation make it a smart addition to any commercial door system.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.