
Slimline Heavy Duty Commercial Grade 1 Door Closer in Duronodic - Sizes 1-6
Mfr # TC4361-DU
Zoro # G301860799
product price: $144.95
/ea
Free Shipping & Returns
Key Features
Housing Depth
1.75 in
Housing Height
2.25 in
Material
Metal
Location Type
Commercial
Door Handing
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC4361-DU
Zoro #
G301860799
UPC #
704780179153
Country of Origin
China
Dimensions
Housing Depth
1.75 in
Housing Height
2.25 in
Width
12.25 in
Details
Color
Duronotic
Finish
Brown
Material
Metal
Location Type
Commercial
Door Handing
Universal
Type
Door Closer
Description
The Global Door Controls TC4361 have a full selection of accessories to meet the conditions of any requested type of use. Items are perfect for commercial high traffic demanding applications. They're fully compliant with opening force requirements for Grade 1 and ADA standards. Moreover, the spring tension is adjustable and comes in sizes 1-6. Items are available in two finishes : Aluminum and Duronodic. This series carries a 5 Year mechanical warranty to be the guarantee for our clients.
- •Heavy-duty aluminum construction with adjustable spring tension
- •Adjustable control sweep, latch closing and backcheck speeds
- •Meets the performance standards of Grade 1, ANSI BHMA A156.4
- •Recommended for use on heavy duty commercial, architectural and institutional applications
- •Ideal for new constructions and renovations
- •Made from aluminum alloy body
- •Comes non-handed / reversible therefore it can be installed on a left hand or a right hand door
- •Supplied with both wood and machine screws
- •Fits with doors weighing up to 258 lbs.
- •Tri-packed - regular, top jamb, parallel arm mount
- •Includes three independent regulating valves - control sweep, latch closing speeds and backcheck
- •Adjustable backcheck speed
- •Includes a slimline cover
- •Duronodic finish
- •CTC Hole Pattern: 7-1/2 in. x 1 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.