Zoro Homepage

Storefront 10 in. Offset Pull Bar in Aluminum

  • Mfr # TH1100-OPB33-AL

  • Zoro # G421841838


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Projection
2.25 in
Finish
Aluminum
Hardware Included
Yes
Material
Aluminum
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-OPB33-AL
Zoro #
G421841838
UPC #
704780185567
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
3 in
Width
2 in
Depth
2 in

Details

Projection
2.25 in
Finish
Aluminum
Hardware Included
Yes
Material
Aluminum
Item
Exit Devices
Color
Silver

Description

The Global Door Controls offset pull bar back-to-back is considered as an ideal accessory to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is available in Aluminum finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.