Zoro Homepage

Storefront 10 in. Offset Pull Bar in Duronodic

  • Mfr # TH1100-OPB33-DU

  • Zoro # G621841775


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Projection
2.25 in
Material
Aluminum
Depth
2 in
Hardware Included
Yes
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-OPB33-DU
Zoro #
G621841775
UPC #
704780185574
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2 in
Width
2 in
Height (In.)
3 in

Details

Projection
2.25 in
Material
Aluminum
Hardware Included
Yes
Color
Bronze
Item
Exit Devices
Finish
Duronodic

Description

The Global Door Controls offset pull bar back-to-back is considered as an ideal accessory to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is available in Duronodic finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.