Zoro Homepage

Storefront 10 in. Offset Pull Handle with (2-Piece) Screws/Bag in Aluminum

  • Mfr # TH1100-SPB10-AL

  • Zoro # G021841696


product price: $63.89
/ea

Key Features

Width
2 in
Finish
Aluminum
Depth
2 in
Color
Silver
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-SPB10-AL
Zoro #
G021841696
UPC #
704780205036
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Depth
2 in
Height (In.)
3 in

Details

Finish
Aluminum
Color
Silver
Item
Pull Plate
Material
Aluminum

Description

The Global Door Controls single pull bar back to back is considered as an ideal accessory to be placed on steady high-traffic doors. This item is widely popular for its ease of use and ability to last longer with minimal noticeable wear and tear. Featuring rounded corners, our door hardware is commonly used in small business stores. Item is available in Aluminum finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.