
Storefront Door Lever Handle in Duronodic
Mfr # TH1100-LH1-DU
Zoro # G201860721
product price: $18.69
/eaKey Features
Type
Other Door Hardware
Finish
Brown
Color
Duronotic
Door Height
3.0 in
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-LH1-DU
Zoro #
G201860721
UPC #
704780138976
Country of Origin
Taiwan, Province of China
Dimensions
Door Height
3.0 in
Depth (In.)
2.5 in
Width (In.)
4 in
Details
Type
Other Door Hardware
Finish
Brown
Color
Duronotic
Body Material
Aluminum
Style
Straight
Includes
Hardware,Installation Instructions
Door Handing
Universal
Application
Commercial & Residential
Features
Easy Installation
Keyway Type
Unkeyed
Description
This model of the Global Door Controls store front lever handle comes in a Duranodic finish and is for use with the Global Door Controls TH1103 dead latch or any other brand of narrow stile mortise dead latch. Handing can be reversed. Cam plug is secured to lever by 2 hardened steel pins. Cam plug locks into dead latch by use of set screw in dead latch. Please refer to the Specifications PDF below for further information about this product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.