
Universal 5-Pin Schlage Cylinder with 6 Tail Pieces
Mfr # GLA6SC1KD-26DM
Zoro # G501860988
product price: $22.52
/eaKey Features
Finish
Satin Chrome
Width
0.75 in
Type
Accessory
Location Type
Residential
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLA6SC1KD-26DM
Zoro #
G501860988
UPC #
704780180227
Country of Origin
China
Dimensions
Width
0.75 in
Overall Depth
1.25 in
Height
1 in
Details
Finish
Satin Chrome
Type
Accessory
Location Type
Residential
Material
Metal
Color
Chrome
Description
The Global Door Controls universal 5 pin Schlage (SC1) cylinder and 6 tail pieces are manufactured with strict quality control to insure precise tolerances and smooth operations. Universal cylinder for knob or a lever. If multiple cylinders are ordered then each cylinder will be keyed different.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.