Universal Wall Mounted Door Stop in Brushed Chrome
Mfr # TH1100-UDS-US26D
Zoro # G121841770
product price: $2.75
/eaSold in multiples of 4 for $11.00
Key Features
Holder Projection
2.5 in
Height
3 in
Color
Chrome
Material
Steel
Finish
Brushed Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TH1100-UDS-US26D
Zoro #
G121841770
UPC #
704780180814
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Details
Holder Projection
2.5 in
Color
Chrome
Material
Steel
Finish
Brushed Chrome
Item
Door Stop
Description
The Global Door Controls TH1100 UDS Universal Wall Mounted Door Stop features a sleek brushed chrome finish that adds a modern touch to any space. Its durable design includes a 3.2 mm thick wall-mount base, built to protect walls and doors from damage. Easy to install and universally compatible, it's ideal for both commercial and residential use.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.