Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Door Stop in Brushed Chrome

  • Mfr # TH1100-WS-US26D

  • Zoro # G921841789


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Holder Projection
2.5 in
Color
Chrome
Finish
Brushed Chrome
Width
3 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH1100-WS-US26D
Zoro #
G921841789
UPC #
704780185611
Country of Origin
China

Dimensions

Width
3 in
Height
3 in

Details

Holder Projection
2.5 in
Color
Chrome
Finish
Brushed Chrome
Item
Door Stop
Material
Steel

Description

The Global Door Controls TH1100-WS Wall Door Stop in Brushed Chrome offers a streamlined, fixed solution for managing door swing. Its durable metal construction and polished finish bring both function and style to any interior. Easy to install and built to last, it's a dependable choice for everyday protection.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.