
Additional Shelf Level Boltless Wire Deck 48"Wx18"D, 1500 lbs. Capacity, GRY
Mfr # 601918A
Zoro # G202580642
product price: $110.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601918A
Zoro #
G202580642
UPC #
-
Country of Origin
Unknown
Description
48"W X 18"D, ADDITIONAL SHELF LEVEL BOLTLESS WIRE DECK 1500 LBS. CAPACITY BOLTLESS SHELF ALLOWS EASY ACCESS TO STORED ITEMS FROM ALL SIDES. WIRE DECKING IS SUPPORTED BY DURABLE STEEL BEAMS THAT ADJUST AT 1-1/2" INCREMENTS. BEAMS HAVE A BAKED ENAMEL FINISH. INCLUDES 2 CROSS SHELF BEAMS AND 2 SIDE SUPPORT BEAMS FOR RIGIDITY. INCLUDES WIRE DECK MADE OF 4 GAUGE WELDED WIRE WITH A GRAY EPOXY FINISH. RIVET BEAMS ALLOW EASY, TOOL FREE SHELF INSTALLATION. DOUBLE RIVET BEAMS OFFER EXTRA STRENGTH FOR GREATER CAPACITY.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.