Zoro Homepage

Cable Tie, 48 in L, Natural, 175 lb Strength

  • Mfr # 8.8*1200N-UV

  • Zoro # G402573796


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Cable Tie Style
UV Resistant
Nominal Length
48 in
Color
Natural
Tensile Strength
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.8*1200N-UV
Zoro #
G402573796
UPC #
707022356398
Country of Origin
China

Dimensions

Nominal Length
48 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Natural
Tensile Strength
175 lb

Description

GECTM 48" CABLE ZIP TIES, NATURAL W/UV, 175 LB, 100 PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.