Zoro Homepage

Global Mobile Height Adjustable Desktop Computer Workstation with 4-Outlet Power Strip

  • Mfr # 670062A

  • Zoro # G102608804


product price: $756.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670062A
Zoro #
G102608804
UPC #
-
Country of Origin
China

Description

GEC™ MOBILE HEIGHT ADJUSTABLE DESKTOP COMPUTER WORKSTATION WITH 4-OUTLET POWER STRIP THIS MOBILE HEIGHT ADJUSTABLE DESKTOP COMPUTER WORKSTATION WITH 4-OUTLET POWER STRIP IS PERFECT FOR OFFICE OR MEDICAL URGENT CARE ENVIRONMENTS. THE WORKSTATION COMES WITH A VESA 75/100 MOUNT WHICH CAN ADJUST FOR TILT, PAN, AS WELL AS MOUNTING HEIGHT. THE 27"W X 14-1/4"D WORKSURFACE IS STURDY AND HEIGHT-ADJUSTABLE AS WELL. THE EXTRUDED ALUMINUM POST IS STRONG AND CORROSION-RESISTANT, AND COME WITH 4 INTEGRATED SWITCHED POWER OUTLETS AND A CPU HOLDER . THE POST CAN HOST A VARIETY OF OPTIONAL ACCESSORIES INCLUDING PRINTER STAND AND STORAGE POCKET. EASY TO MANEUVER WITH FOUR 3" SWIVEL CASTERS (TWO WITH BRAKES). EASY ASSEMBLY. SPECIFICATIONS:
    OVERALL DIMENSIONS: 27"W X 19-11/16"D X 69-1/4"H BASE DIMENSIONS: 22"W X 19-11/16"D X 5-3/8"H VESA: 75X75 & 100X100 FOR UP TO 24" MONITORS (22 LBS. MAX) WORKSURFACE DIMENSIONS: 27"W X 14-1/4"D MAX. CPU WIDTH: 7-1/2"W MAX. CPU WEIGHT: 22 LBS. MAX. WEIGHT CAPACITY: 220 LBS. UNIT WEIGHT: 57 LBS. POWER CORD LENGTH: 4 FEET OPTIONAL ACCESSORIES (SOLD SEPARATELY):
      PRINTER SHELF (MODEL# 670066) STORAGE POCKET (MODEL# 670067)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.