
Interion Antimicrobial PU Leather Big Tall Drafting Stool, Black
Mfr # 81622H-1-ANT
Zoro # G202539169
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Style
Big and Tall Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81622H-1-ANT
Zoro #
G202539169
UPC #
707022437714
Country of Origin
China
Details
Style
Big and Tall Chair
Description
ACCOMMODATING A 450 LB. WEIGHT CAPACITY, THIS BIG AND TALL STOOL OFFERS MAXIMUM COMFORT AND FLEXIBILITY WHILE YOU WORK. COMMERCIAL GRADE PU LEATHER UPHOLSTERS A 3-1/2" THICK SEAT AND BACK. ADJUSTABLE ARMRESTS INCLUDE COMFORTABLE ARM PADS. BLACK POWDER COATED BASE AND FOOT RING WITH HEAVY DUTY CASTERS. BASE DIAMETER MEASURES A WIDE 28" DIAMETER FOR OPTIMAL STABILITY. TILT TENSION CONTROL WITH TILT LOCK. UPHOLSTERED IN AN ANTIMICROBIAL AGENT WHICH PROTECTS THE UPHOLSTERY FROM BACTERIA, MOLD, AND MILDEW THAT CAUSES ODORS AND PRODUCT DEGRADATION. SEAT DIMENSIONS - 19.3"W X 20"D X 24.4" - 32"H SEAT HEIGHT RANGE - 24.4" - 32" BACK DIMENSIONS - 20.5"W X 19-1/4"H OVERALL DIMENSIONS: 25.19"W X 26"D X 41.73"-49.40"H BIFMA, GREENGUARD CERTIFIED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.