Zoro Homepage

Interion High Low Corner 90 Kit For 46" Low Panel

  • Mfr # 240255N

  • Zoro # G302670069


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240255N
Zoro #
G302670069
UPC #
-
Country of Origin
Unknown

Description

INTERION® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY INTERION® BY GEC HIGH-LOW 90° CONNECTOR KIT FOR 46H PANEL DURABLE STEEL CONNECTOR WITH BLACK FINISH EASILY JOINS 2 PRIVACY PARTITIONS OF A DIFFERENT HEIGHT AT A 90° ANGLE. FOR USE WHEN THE LOWER PANEL IS 46H. KIT INCLUDES A LEFT CORNER AND A RIGHT CORNER TOP CONNECTOR FOR YOUR CHOICE OF CORNER CONFIGURATION. INCLUDES ONE 42H PLASTIC FILLER POST AND ONE CORNER BASE CAP. ORDER 1 KIT FOR EACH CORNER CONNECTION PLANNED USING PARTITIONS OF VARYING HEIGHT. EASY ASSEMBLY WITH INCLUDED HARDWARE.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.