Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Dual Work Light w/Tripod, 20Wx2, 3200 Lumens, IP65, Yellow

  • Mfr # EBLED-20H(B)

  • Zoro # G002580019


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBLED-20H(B)
Zoro #
G002580019
UPC #
707022323680
Country of Origin
China

Description

GECTM LED DUAL WORK LIGHT W/TRIPOD, 20WX2, 3200 LUMENS, IP65, YELLOW OUR LED WORK LIGHTS PROVIDE HIGH LUMEN OUTPUT USING ENERGY EFFICIENT LED TECHNOLOGY WHICH OFFERS MUCH LOWER POWER CONSUMPTION COMPARED TO HALOGEN WORK LIGHTS. HEAVY DUTY AND RUGGED CONSTRUCTION KEEPS UP WITH THE DEMAND OF TOUGH JOB SITES FOR CONTRACTORS, EMERGENCY SERVICES, INDUSTRIAL AND MILITARY APPLICATIONS. EACH HEAD LAMP INTEGRATES A 20 WATT LED CHIP INTO THE LIGHT WEIGHT AND STRONG HOUSING THAT PROVIDES DAYLIGHT BRIGHTNESS FOR JOB SITE LIGHTING NEEDS. COOL TO THE TOUCH EVEN AFTER HOURS OF USE. DUAL HEADS CAN PIVOT AND MAINTAIN MULTIPLE POSITIONS MAKING IT CONVENIENT FOR DIFFERENT AREAS TO BE WELL LIT. THE LIGHT WEIGHT CUSHION GRIP HANDLE ALLOWS FOR QUICK POSITIONING AND EASY PORTABILITY. 2-IN-1 DESIGN ALLOWS FOR SLED MOUNT TO STAND FREE OR ATTACH TO THE INCLUDED TRIPOD. STURDY TRIPOD TELESCOPES UP TO 4 FEET HIGH. ENVIRONMENTAL RATING OF IP65 FOR INDOOR OR OUTDOOR LIGHTING. 120V POWER CORD IS 10 FEET IN LENGTH. FEATURES:
    3200 LUMENS OF LIGHT (1600 X 2) LIGHT WEIGHT (13 LBS), EASILY TRANSPORTED 10'- 18/3 CORD TRIPOD ADJUSTABLE UP TO 4' HIGH FEATURES PADDED GRIPS AND NON-SKID FEET NO BULBS TO BREAK OR REPLACE IP65 RATED FOR INDOOR AND OUTDOOR USE, EVEN IN WET LOCATIONS ETL APPROVED

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.