Portable Heater - Forced Air - 240V 15 KW 1 Phase 62.5 Amps

  • Mfr # PS-15241

  • Zoro # G102664466


product price:  $1,872.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-15241
Zoro #
G102664466
UPC #
707022324649
Country of Origin
China

Description

THESE HEATERS ARE USED IN FACTORIES, GARAGES, WORKSHOPS, AND OTHER PLACES WHERE TEMPORARY LOCALIZED HEAT IS NEEDED. THESE CONVECTION HEATERS RAISE TEMPERATURES GRADUALLY TO A COMFORTABLE LEVEL. HEATERS ARE ELECTRIC AND HAVE FINNED TUBULAR HEATING ELEMENTS POSITIONED IN FRONT OF A FAN UNIT TO PROVIDE EVEN DISTRIBUTION OF HEAT. ELECTRIC HEATERS ELIMINATE COMBUSTION BYPRODUCTS ASSOCIATED WITH FUEL-FIRED HEATERS. TUBULAR STEEL FRAME WITH ERGONOMIC HANDLE AND HAND SCREW ALLOWS FOR EASY TILT ADJUSTMENTS & 10" WHEELS ALLOW FOR EASY MOVEMENT OF UNIT. ON OFF SWITCH AND ADJUSTABLE THERMOSTAT CONTROL KNOB ARE MOUNTED ON THE TOP OF THE UNIT. HIGH-LIMIT THERMAL CUTOUT SWITCH PROVIDE EASE OF USE. REQUIRES 75 AMP CIRCUIT BREAKER. SALAMANDER HEATERS ARE DESIGNED FOR DIRECT WIRE INSTALLATION. ACCESS PANEL ALLOWS DIRECT WIRING CONNECTIONS. OPTIONAL 25'L 4/3 SO TYPE POWER CORD IS (SOLD SEPARATELY). CSA & CSAUS LISTED. EASY ASSEMBLY OF HANDLE AND WHEELS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.