Round Kids Picnic Table, Black, Perforated Metal, 46 in L

  • Mfr # 262078KBK

  • Zoro # G402574823


product price:  $1,297.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Round
Overall Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262078KBK
Zoro #
G402574823
UPC #
707022463997
Country of Origin
China

Dimensions

Overall Length
46 in

Details

Shape
Round
Item
Picnic Table

Description

COMMERCIAL CHILDREN'S OUTDOOR PICNIC TABLES ARE MADE USING HEAVY-GAUGE PERFORATED METAL WITH A DURABLE THERMOPLASTIC COATING ON BENCHES AND TABLETOP. THIS PROTECTIVE COATING CREATES A SMOOTH, HIGH-GLOSS SURFACE THAT STAYS COOL TO THE TOUCH FOR COMFORTABLE SEATING EVEN IN THE SUN. THERMOPLASTIC COATING RESISTS FADING, MOLD AND VANDALISM, AND WILL ENSURE MAINTENANCE-FREE DURABILITY THROUGH YEARS OF HIGH-TRAFFIC USAGE. GALVANIZED STEEL FRAME IS SHIELDED WITH A BLACK ZINC RICH, POWDER COAT FINISH FOR RUST-PREVENTION AND RESILIENCE AGAINST THE ELEMENTS. THE ADDITIONAL ZINC RICH LAYER PROVIDES AN EXTRA SUPERIOR COATING TO WITHSTAND CORROSION IN ANY ENVIRONMENT. BENCH AND TABLE CORNERS ARE BEVELED FOR SAFETY. MOUNTING TABS ALLOW ANCHORING TO GROUND FOR STABILITY AND SECURITY. TABLETOP FEATURES AN UMBRELLA HOLE TO ACCEPT AN UMBRELLA WITH A POLE OF UP TO 1-1/2" DIAMETER. SET SCREW INCLUDED TO HOLD UMBRELLA POLE IN PLACE. . SPECIFICATIONS:
    TABLE TOP DIMENSIONS: 46" ROUND BENCH DIMENSIONS: 37"L X 11-3/4"W X 12"H OVERALL DIMENSIONS: 74-1/8"L X 74-1/8"W X 24-1/2"H TABLE TOP COLOR: BLACK FRAME COLOR: BLACK FRAME MATERIAL: POWDER-COATED STEEL MOUNTING TYPE: PORTABLE OR SURFACE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.