Zoro Homepage

Workbench w/ ESD Square Edge Top Drawer, 60"W x 30"D, Gray

  • Mfr # 318668

  • Zoro # G202534317


product price: $821.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318668
Zoro #
G202534317
UPC #
-
Country of Origin
China

Description

THIS WORKBENCH PROTECTS EQUIPMENT FROM HARMFUL STATIC. IT HAS A 1-1/4" THICK CONDUCTIVE WHITE PLASTIC TOP. THE WORKBENCH IS IDEAL FOR CONTROLLING STATIC ELECTRICITY. IT PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. THE PROPERLY GROUNDED WORK SURFACE RAPIDLY BLEEDS OFF STATIC BUILD-UP AND PREVENTS DAMAGE TO SENSITIVE ELECTRONIC CIRCUITRY DURING ASSEMBLY. IT DISSIPATES 5000V STATIC CHARGE IN 0.01 SEC WITH SURFACE RESISTANCE OF 1010 Ω. THE WORKBENCH IS EASY TO CLEAN WITH SOAP AND WATER. THE STATIC DISSIPATION COMPLIES WITH MIL-B81705B AND 101B, 101C, METHOD 4046. THE WORKBENCH HEIGHT ADJUSTS AT 1-1/2" INCREMENTS. ITS 5-3/8"H STEEL DRAWER FEATURES A SAFETY STOP TO PREVENT ACCIDENTAL SPILLING. THE DRAWER HAS 2 MOUNTING ANGLE BRACKETS FOR EASY WORKBENCH INSTALLATION ON EITHER THE LEFT OR RIGHT HAND SIDE. THIS WORKBENCH HAS A RECESSED HANDLE WITH PADLOCKABLE HASP FOR ADDED SECURITY (LOCK SOLD SEPARATELY). THE ADJUSTABLE HEIGHT LEGS FEATURE REMOVABLE DUPLEX KNOCKOUTS ON FRONT AND REAR FOR INSTALLATION OF EITHER A HARD WIRED ELECTRICAL OUTLET OR AN OPTIONAL PLUG-IN OUTLET THAT EASILY SCREWS INTO PLACE WITH NO WIRING NECESSARY. ITS LEGS ARE FINISHED WITH SCRATCH-RESISTANT GRAY POWDER COAT. THE BENCH STRINGER COMES WITH MOUNTING HARDWARE TO ASSEMBLE LEGS TO THE BENCH TOP. IT IS EASY TO ASSEMBLE.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.