AirFilterPad, 20inH, 48inW, Polyester, PK8
- Mfr # 217-200
- Zoro # G3375233
product price:Â
$
153.99
/pk of 8, $19.25/ea
Free Shipping & Returns
Key Features
Common Applications
Paint Collection
Nominal Filter Size
20x48x2
Media Material
Polyester
Surface Tackifier
Yes
Performance Rating
MERV 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 217-200
- Zoro #
- G3375233
- UPC #
- -
- Country of Origin
- United States
- Common Applications
- Paint Collection
- Media Material
- Polyester
- Surface Tackifier
- Yes
- Performance Rating
- MERV 7
- Dust Holding Capacity
- 149 g
- Filter Efficiency - Air Filters
- 30 %
- Style - Air Filters
- Pad
- Media
- Polyester
- Filters Out
- Dander, Cement Dust, Dust, Hair Spray, Mold, Pudding Mix, Spores
- Item
- Air Filter Pad
- Standards
- UL 900 Class 2
- Filter Efficiency
- 0.9843
- Air Filter Item
- Paint Collector Filter Pad
- Air Flow @ 300 fpm
- 2,000 cfm
- Air Filter Media Type
- Polyester
- Max. Temp.
- 200 Degrees F
- Initial Resistance @ 300 fpm
- 0.3 in wc
- Recommended Final Resistance
- 1 in wc
- Removes Particles Down To
- 3.0 to 10.0 micron
- Max. Velocity
- 250 fpm
- Media Color
- Green, White
- For Use With
- Paint Spray Booths
- Type
- Spray Booth
Dimensions
- Nominal Filter Size
- 20x48x2
- Nominal Height
- 20 in
- Nominal Width
- 48 in
- Nominal Thickness
- 2 in
- Actual Filter Size
- 20 in x 48 in x 1-1/4 in
- Actual Width
- 1 in
- Actual Height
- 20 in
- Nominal Depth
- 2 in
- Actual Thickness
- 1 in
Description
Paint Collector Filter Pad, Pad, Nominal Filter Size 20x48x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 30 Percent, Dust Holding Capacity 149 g, Media Material Polyester, Media Color Green/White, Surface Tackifier Yes, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Max. Velocity 250 fpm, Nominal Height 20 in, Nominal Width 48 in, Nominal Thickness 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.